Beli battery double power di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Battery Pack
    Mulai

    Rp859.900

    MILWAUKEE Battery Pack
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  2. MILWAUKEE Hard Hat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  3. MILWAUKEE Cordless Impact Rachet
    Mulai

    Rp3.899.900

    MILWAUKEE Cordless Impact Rachet
    Deskripsi:
    The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
  4. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
  5. MILWAUKEE Cordless Impact FUEL Wrench
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact FUEL Wrench
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  6. MILWAUKEE Cordless Impact Wrench FUEL High Torque
    BARU
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  7. MILWAUKEE Cordless Drill Percussion FUEL
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  8. MILWAUKEE Travel Charger
    Mulai

    Rp3.299.900

    MILWAUKEE Travel Charger
    atribut:
    • Charging Time (minute): 26/47/59/68/95
  9. MILWAUKEE Cordless Grease Gun
    Mulai

    Rp3.299.900

    MILWAUKEE Cordless Grease Gun
    Deskripsi:
    M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  10. MILWAUKEE Flashlight LED Compact Metal
    Mulai

    Rp3.199.900

    MILWAUKEE Flashlight LED Compact Metal
    Deskripsi:
    EXTREME OUTPUT. BUILT FOR THE TOUGHEST CONDITIONS. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Compact Flashlight delivers 700 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Waterproof and dust proof, this flashlight can withstand submersion up to 1M and the toughest conditions on and off the jobsite. A sliding head lets users adjust their beam pattern from spot to flood with up to 155 meter beam distance. The light includes High, Low and Strobe output modes and up-to 16 hours of runtime. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.
    atribut:
    • Battery Platform: Redlithium-ion USB
    • Voltage (V): 4
  11. MILWAUKEE Cordless Heat Gun
    Mulai

    Rp2.999.900

    MILWAUKEE Cordless Heat Gun
    atribut:
    • Temperature (°C): 470
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • Length (mm): 163
    • Standard equipment: Hook Nozzle + Concentrator Nozzle
    • Airflow (L/minute): 170
  12. MILWAUKEE Impact Wrench
    Mulai

    Rp4.399.900

    MILWAUKEE Impact Wrench
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  13. NOK O-Ring AS568 (ARP568) (for Static, for Aircraft O-Ring Hydraulics) NBR
    Mulai

    Rp2.900

    NOK O-Ring AS568 (ARP568) (for Static, for Aircraft O-Ring Hydraulics) NBR
    atribut:
    • Material: NBR (nitrile rubber)
    • Hardness (Durometer A): 70±5
    • Material Symbols: A305
    • Operating Temperature Range (°C): -24 to 100(MAX120)
  14. MILWAUKEE Bit Power Hexagon Shank
    Mulai

    Rp1.099.900

    MILWAUKEE Bit Power Hexagon Shank
    atribut:
    • Impact Rated: Yes
    • Application - Tools: Impact
    • Hex Shank Size (inch): 1/4
    • Fastening Tool Item: Power Bit
    • Fastening Tool Material: S2 Steel
    • Finish: Black Phosphate
    • SAE or Metric: SAE
    • Shank Style: Hex
    • Single End/Double End: Single End
  15. MILWAUKEE Impact Socket Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

  16. MILWAUKEE Stick Light LED
    Mulai

    Rp1.499.900

    MILWAUKEE Stick Light LED
    Deskripsi:
    The MILWAUKEE M12 LED Stick Light delivers best in class light output and unmatched versatility in a compact and durable design. The M12 SL-0 utilizes 3 powerful LEDs to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12 Stick Light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12 LED Stick Light runs off of M12 REDLITHIUM batteries (batteries sold separately). TRUEVIEW High Output Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  17. MILWAUKEE Bit 1/4inch Fastening Tool Hexagon Shank
    Mulai

    Rp489.900

    MILWAUKEE Bit 1/4inch Fastening Tool Hexagon Shank
    atribut:
    • Impact Rated: Yes
    • Application - Tools: Impact
    • Hex Shank Size (inch): 1/4
    • Overall Bit Length (inch): 1
    • Fastening Tool Item: Insert Bit
    • Fastening Tool Material: S2 Steel
    • Finish: Black Phosphate
    • SAE or Metric: SAE
    • Shank Style: Hex
    • Single End/Double End: Single End
  18. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
Daftar Harga battery double power Terbaru March 2026
MILWAUKEE Battery PackRp859.900
MILWAUKEE Battery ChargerRp1.199.900
MILWAUKEE Hard HatRp559.900
MILWAUKEE Cordless Impact RachetRp3.899.900
MILWAUKEE Cordless Impact Wrench FUEL High Torque with CaseRp6.599.900
MILWAUKEE Cordless Impact FUEL WrenchRp8.899.900
MILWAUKEE Cordless Impact Wrench FUEL High TorqueRp9.999.900
MILWAUKEE Cordless Drill Percussion FUELRp2.599.900
MILWAUKEE Travel ChargerRp3.299.900
MILWAUKEE Cordless Grease GunRp3.299.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)